This product requires certification to purchase.

65 in. 3-Blade Outdoor Ceiling Fan in Burnished Nickel

Minka Aire

Molino 65 in. 3-Blade Outdoor Ceiling Fan in Burnished Nickel

  • Fast #
  • Part #MF742LBNK
  • Item #9427156
  • Manufacturer Part #F742L-BNK
4.1 out of 5 Customer Rating
Brand image
Minka Aire

Molino 65 in. 3-Blade Outdoor Ceiling Fan in Burnished Nickel

  • Fast #
  • Part #MF742LBNK
  • Item #9427156
  • Manufacturer Part #F742L-BNK
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Burnished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 65" 3-Blade LED Smart Ceiling Fan in a Burnished Nickel Finish with Seashore Grey Blades
  • Etched White Glass
  • Requires Certification

Specifications

AMP:
0.1, 0.6
Blade Pitch:
14°
Blade Span:
65 in
CEC Compliant:
For Sale in CA
CFM:
2772 ft3/min
Ceiling Fan Blade Finish:
Seashore Grey
Collection:
Molino
Color Finish Category:
Nickel Tones
Color Finish Name:
Burnished Nickel
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
4
Glass Type:
Etched Opal
Height:
14-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Downrod
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
Z04
Light Bulb Type:
LED
Lumens:
721.8
Material:
Steel, Plastic
Material Type:
ABS
Number Of Hours:
30000 h
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WWW.P65WARNINGS.CA.GOV
RPM:
131
UPC:
706411064227
Volts:
120V
Watts:
45.1 W