This product requires certification to purchase.

*CVR* CUSTOMIZABLE FOAM INSERT FOR

Milwaukee®

*CVR* CUSTOMIZABLE FOAM INSERT FOR

  • Fast #
  • Part #M48228452
  • Item #9341312
  • Manufacturer Part #48-22-8452
5 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* CUSTOMIZABLE FOAM INSERT FOR

  • Fast #
  • Part #M48228452
  • Item #9341312
  • Manufacturer Part #48-22-8452
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Protects against knife injuries on the job
  • Cleanly strips Al THHN/XHHW cable
  • Jacket ejection slot enables easy material removal, prevents jams
  • Optimized bushing design prevents nicks
  • Wire size marked on each bushing for easy identification
  • Vivid color coding for easiest selection
  • Quick-change bushing system for faster stripping across sizes
  • Compatible with the M12™ and M18™ cable strippers
  • Replaceable cutting blade allows for easy in-field changes
  • Requires Certification

Specifications

Diameter:
16-3/10
Length:
12-1/2
Portable:
Yes
Product Type:
Tool Box Insert
Type:
M48228452
UPC:
045242614240