This product requires certification to purchase.

Extension Kit in Matte Black

Moen

Extension Kit in Matte Black

  • Fast #
  • Part #M200779BL
  • Item #9198600
  • Manufacturer Part #200779BL
4 out of 5 Customer Rating
Brand image
Moen

Extension Kit in Matte Black

  • Fast #
  • Part #M200779BL
  • Item #9198600
  • Manufacturer Part #200779BL
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Rizon™UT2811BL, UT2812EPBL, UT2812NHBL, UT2813EPBL, UT2813NHBL
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Number of Handles:
Single Handle
UPC:
026508331460
WaterSense Labeled:
No