This product requires certification to purchase.

Extension Kit in Polished Nickel

Moen

Extension Kit in Polished Nickel

  • Fast #
  • Part #M200779NL
  • Item #9198598
  • Manufacturer Part #200779NL
4.6 out of 5 Customer Rating
Brand image
Moen

Extension Kit in Polished Nickel

  • Fast #
  • Part #M200779NL
  • Item #9198598
  • Manufacturer Part #200779NL
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Rizon™UT2811NL, UT2812EPNL, UT2812NHNL, UT2813EPNL, UT2813NHNL
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Extension Kit
Number of Handles:
Single Handle
UPC:
026508331484
WaterSense Labeled:
No