1 in. Extension Kit in Brushed Gold
1 in. Extension Kit in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- VOSS™ UT3611
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Part Type:
- Extension Kit
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508331538
- WaterSense Labeled:
- No