*CVR* LF BRIZO KINTSU LEV HDL BTN &
*CVR* LF BRIZO KINTSU LEV HDL BTN &
Package Quantity Info:
Each: 1 Case: 24 Pallet: 2772-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 1-69/100 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449975124