*CVR* WS METERING SPT KIT, CP
*CVR* WS METERING SPT KIT, CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 450-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be placed in the home wherever there is a risk for potential water damage, such as a flooding basement, washing machine leak, hot water tank failure, etc.
- Smart technology detects leaks to help reduce the risk of water damage by providing 24/7 monitoring
- Monitors for water leaks and measures the room’s temperature and humidity to help protect against frost and mold risk
- Connects to the Moen Smart Water App to notify you of moisture through notifications to their smartphone
- Offers ability to use and connect multiple detectors within the home for whole home protection
- Use the Smart Leak Detector as a standalone monitoring device or connect it to the Flo Smart Water Monitor and Shutoff (sold separately) for whole-home protection
- Includes an extension cable with Remote Sensing Disc that can extend up to 48 inches, making it perfect for reaching tight spaces like under a washing machine or next to a dishwasher
- Battery Type: CR123A – 3-volt lithium metal battery that lasts up to 2 years
- Includes a 1-year warranty
- 3 Smart Leak Detectors
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Type:
- M881121
- UPC:
- 026508235249