This product requires certification to purchase.

1-3/8 in. x 1 in. Fiberglass Pipe Insulation

CW Industries

1-3/8 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #CMI138G
  • Item #4036593
  • Manufacturer Part #MI1381
3.7 out of 5 Customer Rating
Brand image
CW Industries

1-3/8 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #CMI138G
  • Item #4036593
  • Manufacturer Part #MI1381
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Stick: 3 Case: 135
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-411
Fits Pipe Size:
1-3/8 in
Material:
Fiberglass
Product Type:
Pipe Insulation
Thickness:
1 in