This product requires certification to purchase.

1-5/8 in. x 1/2 in. Fiberglass Pipe Insulation

CW Industries

1-5/8 in. x 1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #CMI158D
  • Item #4036619
  • Manufacturer Part #MI158D
5 out of 5 Customer Rating
Brand image
CW Industries

1-5/8 in. x 1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #CMI158D
  • Item #4036619
  • Manufacturer Part #MI158D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
1-5/8 in
FM Approved:
No
Fits Pipe Size:
1-5/8 in
Size:
1-5/8 in x 1/2 in
Thickness:
0.5 in
UL Listed:
No