3 in. x 150 ft. All Service Jacket Self-Sealing Lap Tape Roll
3 in. x 150 ft. All Service Jacket Self-Sealing Lap Tape Roll
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 150 ft
- Product Type:
- ASJ Facing Tape
- Size:
- 3 in x 150 ft
- Width:
- 3 in