7 in. 90 Degree PVC Elbow
7 in. 90 Degree PVC Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- FM Approved:
- No
- Fitting Size 1:
- 7 in
- Fitting Size 2:
- 7 in
- Fitting Sizes:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No