17W 8-19/50 in. Outdoor Wall Sconce in Bronze
17W 8-19/50 in. Outdoor Wall Sconce in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 5000
- Depth:
- 3-13/25 in
- Height:
- 8-19/50 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 1700
- Material:
- Aluminum
- Number Of Hours:
- 50000 hr
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 680596582922
- Volts:
- 120/277V
- Wall Sconce Type:
- Outdoor
- Watts:
- 17 W
- Width:
- 5-12/25 in