This product requires certification to purchase.

1 in. NPT Straight Supply Stop Valve

You last purchased this on
 
Cycle Stope Valves

1 in. NPT Straight Supply Stop Valve

  • Fast #
  • Part #CCSV1A
  • Item #4448762
  • Manufacturer Part #CSV1A
5 out of 5 Customer Rating
You last purchased this on
 
Cycle Stope Valves

1 in. NPT Straight Supply Stop Valve

  • Fast #
  • Part #CCSV1A
  • Item #4448762
  • Manufacturer Part #CSV1A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Stainless Steel
Maximum Temperature:
100
Pressure - Maximum:
150 psi
Valve Body Material:
Stainless Steel
Valve Body Style:
Straight
Valve Size:
1 in
Valve Type:
Straight Supply Stop Valve