CYCLONE LED-SINGLE PENDANT
Cyclone CYCLONE LED-SINGLE PENDANT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bulb Included: Integrated LED
- Primary Materials: Aluminum, Acrylic
- Safety Rated for Dry Locations
Documents
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- CSA Certified:
- No
- Cable or Wire Type:
- Romex
- Collection:
- Cyclone
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 8-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 3080
- Lumens per Watt:
- 70
- Material:
- Aluminum
- Number Of Hours:
- 2500 h
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 845094079767
- Volts:
- 120V
- Watts:
- 44 W
- Width:
- 71 in
- Wire Gauge (AWG):
- 12 ga