2 in. Chrome Plated Conventional Port IPS Ball Valve
2 in. Chrome Plated Conventional Port IPS Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Polished Chrome
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MA Approved:
- No
- Material:
- Chrome Plated
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No