This product requires certification to purchase.

3 in. Threaded Reinforced Nylon 150 psi Air Release Valve

D-025 3 in. Threaded Reinforced Nylon 150 psi Air Release Valve

  • Fast #
  • Part #AD025M
  • Item #4029270
  • Manufacturer Part #D025SSFL03
3.1 out of 5 Customer Rating
Brand image

D-025 3 in. Threaded Reinforced Nylon 150 psi Air Release Valve

  • Fast #
  • Part #AD025M
  • Item #4029270
  • Manufacturer Part #D025SSFL03
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Specially designed to operate with liquids carrying solid particles such as wastewater and effluents
  • Unique "air gap" design enables the separation of the liquid from the sealing mechanism and assures optimum working conditions
  • Combines the features of both an air & vacuum valve and an air release valve combines the features of both an air & vacuum valve and an air release valve
  • Triple function
  • Maximum operating temperature 60 Deg C
  • Additional one-way options for air intake/discharge only as well as an additional non-slam option
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
460 mm
Length
370 mm
Pressure - Maximum
150 psi
Valve Size
3 in
Characteristics & Features
Collection
D-025
Material
Plastic
Material Type
Reinforced Nylon
Valve Body Material
Stainless Steel
Valve Type
Air Valve
Warranty & Product Information
Recommended Valve Application
Air, Water