16 in. Mechanical Joint Ductile Iron Permox CTF™ Lined Long Sleeve
16 in. Mechanical Joint Ductile Iron Permox CTF™ Lined Long Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
- AWWA:
- AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Long, Sleeve, Straight
- Material:
- Ductile Iron
- Pipe Lining:
- Permox CTF™