16 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug with Permox CTF™ Lined
16 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug with Permox CTF™ Lined
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 16
- Fitting Sizes:
- 16 in
- Fitting Type:
- Plug, Tapped Plug
- Material:
- Ductile Iron
- Pipe Lining:
- Permox CTF™