This product requires certification to purchase.

24 in. Mechanical Joint Permox CTF™ Ductile Iron C153 Short Body 45 Degree Bend with Cement-lined

D and M Coatings

24 in. Mechanical Joint Permox CTF™ Ductile Iron C153 Short Body 45 Degree Bend with Cement-lined

  • Fast #
  • Part #DDMB2445CTF
  • Item #7314441
  • Manufacturer Part #DMB2445CTF
3.1 out of 5 Customer Rating
Brand image
D and M Coatings

24 in. Mechanical Joint Permox CTF™ Ductile Iron C153 Short Body 45 Degree Bend with Cement-lined

  • Fast #
  • Part #DDMB2445CTF
  • Item #7314441
  • Manufacturer Part #DMB2445CTF
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C153
AWWA:
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153
Ductile Iron Class:
C153
Elbow Degree:
45°
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
Pipe Lining:
Permox CTF™