4 in. Flanged 125# Ductile Iron C110 Full Body 45 Degree Bend
4 in. Flanged 125# Ductile Iron C110 Full Body 45 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Coating:
- Permox CTF
- Ductile Iron Class:
- C110
- Elbow Degree:
- 45
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Pressure Class:
- 125#