4 in. Mechanical Joint Tapped Cap
4 in. Mechanical Joint Tapped Cap
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI A21.23, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C153, ANSI C600
- AWWA:
- AWWA A-21.23, AWWA A-21.4, AWWA A-21.11, AWWA A-21.53, AWWA C-153, AWWA C-104, AWWA C-111, AWWA C-600
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Tapped Cap
- Material:
- Ductile Iron