4 x 2 in. 125# Blind Ductile Iron C110 Full Body Blind Flange
4 x 2 in. 125# Blind Ductile Iron C110 Full Body Blind Flange
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Coating:
- Permox CTF
- Ductile Iron Class:
- C110
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Flange
- Flange Type:
- Blind
- Material:
- Ductile Iron
- Pressure Class:
- 125#
- UL Listed:
- No