This product requires certification to purchase.

6 in. Mechanical Joint Ductile Iron 22-1/2 Degree Bend

D and M Coatings

6 in. Mechanical Joint Ductile Iron 22-1/2 Degree Bend

  • Fast #
  • Part #DDMB622CTF
  • Item #7314535
  • Manufacturer Part #DMB622CTF
4.5 out of 5 Customer Rating
Brand image
D and M Coatings

6 in. Mechanical Joint Ductile Iron 22-1/2 Degree Bend

  • Fast #
  • Part #DDMB622CTF
  • Item #7314535
  • Manufacturer Part #DMB622CTF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
AWWA:
AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153
Ductile Iron Class:
C153
Elbow Degree:
22-1/2
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Sizes:
6 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron