6 in. Mechanical Joint Ductile Iron 45 Degree Bend
6 in. Mechanical Joint Ductile Iron 45 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Ductile Iron Class:
- C153
- Elbow Degree:
- 45°
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Bend, Straight
- Material:
- Ductile Iron
- Pipe Lining:
- Permox CTF™