6 x 4 in. Flanged Ductile Iron Permox CTF™ Eccentric Reducer
6 x 4 in. Flanged Ductile Iron Permox CTF™ Eccentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Permox CTF™
- UL Listed:
- No