6 in. Flanged 125# Ductile Iron Tee
Permox 6 in. Flanged 125# Ductile Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- Collection:
- Permox
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Size 3:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Type:
- DDFT66CTF
- UL Listed:
- No