This product requires certification to purchase.

3-1/4 in x 14 in x 6 in. Register Box

Air Duct Products

3-1/4 in x 14 in x 6 in. Register Box

  • Fast #
  • Part #A54021406
  • Item #1389637
  • Manufacturer Part #5402.1406
4.4 out of 5 Customer Rating
Brand image
Air Duct Products

3-1/4 in x 14 in x 6 in. Register Box

  • Fast #
  • Part #A54021406
  • Item #1389637
  • Manufacturer Part #5402.1406
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Register Box
  • Requires Certification

Documents


Specifications

Duct S-T-R Type:
Register Box
Duct Size:
3-1/4 in x 14 in x 6 in
Gauge (metal):
30 ga
Height:
6 in
Length:
14 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
3-1/4 in