This product requires certification to purchase.

4 in. Eyebrow with Screen and Damper

D & L Airflow Solutions

4 in. Eyebrow with Screen and Damper

  • Fast #
  • Part #A55870404
  • Item #1123558
  • Manufacturer Part #5587.0404
4.2 out of 5 Customer Rating
Brand image
D & L Airflow Solutions

4 in. Eyebrow with Screen and Damper

  • Fast #
  • Part #A55870404
  • Item #1123558
  • Manufacturer Part #5587.0404
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4 in
Gauge (metal):
28 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Square