This product requires certification to purchase.

6 in Duct Square-To-Round

D & L Airflow Solutions

6 in Duct Square-To-Round

  • Fast #
  • Part #A547512060730
  • Item #1123346
  • Manufacturer Part #5475.120607-30
5 out of 5 Customer Rating
Brand image
D & L Airflow Solutions

6 in Duct Square-To-Round

  • Fast #
  • Part #A547512060730
  • Item #1123346
  • Manufacturer Part #5475.120607-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 30 Gauge 26 Gauge
  • Height Depending Size.
  • Female Collar With Bead 3”Tall.
  • 1.5” Extension Deep.
  • With Plaster Ground (PG).
  • No PG (Raw) Available.
  • Seal Available.
  • Union Label Product.
  • Requires Certification

Documents


Specifications

Diameter:
7 in
Duct S-T-R Type:
Floor Box
Duct Size:
6 in
Gauge (metal):
30 ga
Length:
12 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
6 in