7 in. 30 ga Damper Disk with Hardware
7 in. 30 ga Damper Disk with Hardware
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Diameter:
- 7 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Vent Duct Shape:
- Round