1-1/4 in. Cast Iron Triangle Box Cover Only Open Left
1-1/4 in. Cast Iron Triangle Box Cover Only Open Left
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 CLASS 35B
- Height:
- 1-1/4 in
- Material:
- Cast Iron
- Product Type:
- Valve Box
- Weight:
- 65 lb
- Width:
- 10 in