1-1/2 in. Valve Box Riser
1-1/2 in. Valve Box Riser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48-93 Class 35B
- Length:
- 1-1/2 in
- Material:
- Cast Iron