20 in. Meter Ring and Cover
20 in. Meter Ring and Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 22-1/2 in
- Diameter - Inside 1:
- 18-1/4 in
- Height:
- 3 in
- Material:
- Cast Iron
- Product Type:
- Cover, Meter Ring
- Size:
- 20 in