24 x 25-1/2 in. Manhole Ring and Cover for Water
24 x 25-1/2 in. Manhole Ring and Cover for Water
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48-93 Class 35B
- Diameter:
- 31
- Diameter - Inside 1:
- 22-1/2
- Height:
- 6
- Material:
- Cast Iron
- Product Type:
- Manhole Cover, Ring
- Waterworks Application:
- Sewer
- Width:
- 30