24 x 25-1/2 in. Manhole Ring Only
24 x 25-1/2 in. Manhole Ring Only
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48-93 Class 35B
- Diameter:
- 31 in
- Diameter - Inside 1:
- 22-1/2 in
- Height:
- 6 in
- Material:
- Cast Iron
- Product Type:
- Manhole Ring
- Waterworks Application:
- Sewer
- Width:
- 30 in