This product requires certification to purchase.

36 in. Slip Valve Box

You last purchased this on
 
D & L Foundry Supply

36 in. Slip Valve Box

  • Fast #
  • Part #DM8064
  • Item #1833350
  • Manufacturer Part #M-8064
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
D & L Foundry Supply

36 in. Slip Valve Box

  • Fast #
  • Part #DM8064
  • Item #1833350
  • Manufacturer Part #M-8064
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
10-1/4 in
Diameter - Inside 1:
8 in
Length:
36 in
Material:
Cast Iron
Product Type:
Base
Waterworks Application:
Water