This product requires certification to purchase.

7-1/4 in. Valve Box Lid

D & L Foundry Supply

7-1/4 in. Valve Box Lid

  • Fast #
  • Part #DM804424
  • Item #2254944
  • Manufacturer Part #M-8044-24
3.7 out of 5 Customer Rating
Brand image
D & L Foundry Supply

7-1/4 in. Valve Box Lid

  • Fast #
  • Part #DM804424
  • Item #2254944
  • Manufacturer Part #M-8044-24
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
7-1/4 in
Diameter - Inside 1:
5-7/8 in
Height:
3-1/2 in
Length:
4 in
Lettering:
Water
Material:
Cast Iron
Product Type:
Valve Box Lid
Waterworks Application:
Water