This product requires certification to purchase.

12 x 18 in. Concrete Distribution Box with Lid

D & M Concrete

12 x 18 in. Concrete Distribution Box with Lid

  • Fast #
  • Part #DCDB1218
  • Item #1812666
  • Manufacturer Part #DCDB1218
3.7 out of 5 Customer Rating
D & M Concrete

12 x 18 in. Concrete Distribution Box with Lid

  • Fast #
  • Part #DCDB1218
  • Item #1812666
  • Manufacturer Part #DCDB1218
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
12 in
Material:
Concrete
Product Type:
Concrete Distribution Box
Size:
12 in x 18 in
Width:
18 in