Inside Steel PVC Pipe Cutter with Blade
Inside Steel PVC Pipe Cutter with Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- PVC
- Cutting Capacity:
- 1-1/4 in - 2 in
- Material:
- Metal
- Tool Type:
- Pipe Cutter