Electronic Pressure Booster System
ESYBOX Electronic Pressure Booster System
Product Details
Product Details
Specifications
- AMP:
- 10
- Application:
- Residential
- Collection:
- ESYBOX
- Flow Rate:
- 31 gpm
- Horsepower:
- 2 hp
- Material Type:
- 303, 304, 316
- NSF Certified:
- No
- Power Source:
- Electric
- Pump Application:
- Pressure Booster
- Pump Body Material:
- Stainless Steel, Technopolymer
- Pump Mounting:
- Horizontal
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 220/230/240V