This product requires certification to purchase.

24 cu. ft. Side-By-Side Refrigerator in Silver Stainless

Dacor

24 cu. ft. Side-By-Side Refrigerator in Silver Stainless

  • Fast #
  • Part #DDRS425300SRDA
  • Item #10053754
  • Manufacturer Part #DRS425300SR/DA
5 out of 5 Customer Rating
Brand image
Dacor

24 cu. ft. Side-By-Side Refrigerator in Silver Stainless

  • Fast #
  • Part #DDRS425300SRDA
  • Item #10053754
  • Manufacturer Part #DRS425300SR/DA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal Cooling™ stainless steel back interior
  • External ice and water dispenser
  • Self-closing hinge
  • Twin cooling system with two independent evaporators
  • 15 - year warranty on digital inverter compressor
  • Automatic humidity controlled crisper
  • SmartThings Wi-Fi control
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
24 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Silver Stainless
Control Type:
Digital
Depth:
25-13/16 in
Freezer Capacity (Cu Ft):
8.5 cu ft
Height:
83-1/2 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
15.5 cu ft
Refrigerator Type:
Side-By-Side
Smart Home Compatibility:
SmartThings
Smart Home Enabled:
Yes
UPC:
887276700823
Volts:
115V
Weight:
573.2 lb
Width:
42 in
Wireless Communication:
Wi-Fi