This product requires certification to purchase.

24 in. Panel Kit for DRZ24980LAP and DRR24980LAP

Dacor

24 in. Panel Kit for DRZ24980LAP and DRR24980LAP

  • Fast #
  • Part #DRAC24AMLHSRDA
  • Item #8962050
  • Manufacturer Part #RAC24AMLHSR/DA
3.7 out of 5 Customer Rating
Brand image
Dacor

24 in. Panel Kit for DRZ24980LAP and DRR24980LAP

  • Fast #
  • Part #DRAC24AMLHSRDA
  • Item #8962050
  • Manufacturer Part #RAC24AMLHSR/DA
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Silver Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
DRZ24980LAP/DA, DRZ24980RAP/DA
Color Finish Category:
Stainless Steel
Color Finish Name:
Silver Stainless
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Panel Kit, Column Kit
UPC:
887276250731
Weight:
25 lb
Width:
24 in