This product requires certification to purchase.

27 cu. ft. French Door Refrigerator in Panel Ready

Dacor

27 cu. ft. French Door Refrigerator in Panel Ready

  • Fast #
  • Part #DDRF485300APDA
  • Item #10053752
  • Manufacturer Part #DRF485300AP/DA
5 out of 5 Customer Rating
Brand image
Dacor

27 cu. ft. French Door Refrigerator in Panel Ready

  • Fast #
  • Part #DDRF485300APDA
  • Item #10053752
  • Manufacturer Part #DRF485300AP/DA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal Cooling™ stainless steel back interior
  • LED 3D lighting
  • FreshZone+™ and FreshZone™ compartment
  • Icemaker with crescent ice
  • Triple cooling system with 3 evaporators
  • 15 - year warranty on digital inverter compressor
  • Hidden touch control panels with SmartThings Wi-Fi control
  • Internal water dispenser
  • R600a refrigerant
  • Panel-ready
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
27 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touch
Depth:
23-13/16 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
8 cu ft
Height:
83-3/8 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal, Stainless Steel
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
19.7 cu ft
Refrigerator Type:
French Door
Smart Home Compatibility:
SmartThings
Smart Home Enabled:
Yes
UPC:
887276734415
Volts:
115V
Weight:
647.7 lb
Width:
47-1/4 in
Wireless Communication:
Wi-Fi