This product requires certification to purchase.

29-7/8 in. Trim Kit in Stainless Steel

Dacor

29-7/8 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #DADMWTK301S
  • Item #7002089
  • Manufacturer Part #ADMWTK301S
5 out of 5 Customer Rating
Brand image
Dacor

29-7/8 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #DADMWTK301S
  • Item #7002089
  • Manufacturer Part #ADMWTK301S
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
DMW2420S Distinctive Microwave
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
17-1/2 in
Material:
Stainless Steel
Product Type:
Trim Kit
UPC:
847364012344
Width:
29-7/8 in