30 in. Panel Kit for DRZ30980RAP and DRR30980RAP
30 in. Panel Kit for DRZ30980RAP and DRR30980RAP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- DRZ30980LAP/DA, DRZ30980RAP/DA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver Stainless
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Panel Kit, Column Kit
- UPC:
- 887276250786
- Weight:
- 25 lb
- Width:
- 30 in