This product requires certification to purchase.

30 in. Trim Kit in Stainless Steel

Dacor

30 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #DADCMTK301S
  • Item #7011039
  • Manufacturer Part #ADCMTK301S
3.8 out of 5 Customer Rating
Brand image
Dacor

30 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #DADCMTK301S
  • Item #7011039
  • Manufacturer Part #ADCMTK301S
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
DCM24S Microwave Over
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
Product Type:
Trim Kit
UPC:
847364012214
Width:
30 in