35-3/4 in. 13.6 cu. ft. Column Refrigerator in Panel Ready
35-3/4 in. 13.6 cu. ft. Column Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full height door with true flush cabinet integration without exposed venting grille
- SteelCool™ Stainless Steel Interior illuminated by 3DLighting™
- Push-To-Open™ Door Assist opens the door upon a slight push for a luxuriously convenient experience
- Dual Icemaker with Standard and Cocktail Ice™
- Best-in class food preservation with dedicated evaporator/ compressor and Precise Cooling Technology
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 3
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 25 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 13.8 cu ft
- Handle Type:
- Pull
- Height:
- 83-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 13.6 cu ft
- Smart Home Enabled:
- No
- Temperature Range:
- -8 to 5 Deg F
- UL Listed:
- No
- UPC:
- 887276202211
- Volts:
- 115V
- Weight:
- 386 lb
- Width:
- 23-3/4 in
- Wireless Communication:
- Wi-Fi