42 in. Door Panel Kit in Graphite Stainless Steel

This product has been replaced by

Dacor Graphite Stainless Steel 42 in. Panel Kit
Dacor 42 in. Panel Kit in Graphite Stainless Steel
Manufacturer Part #RAT42AMAAMS/DA
You last purchased this on
 
Dacor

Contemporary 42 in. Door Panel Kit in Graphite Stainless Steel

  • Fast #
  • Part #DRAT42AMAAMS
  • Item #7528319
  • Manufacturer Part #RAT42AMAAMS
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Dacor Graphite Stainless Steel 42 in. Panel Kit
Dacor 42 in. Panel Kit in Graphite Stainless Steel
Manufacturer Part #RAT42AMAAMS/DA
Dacor

Contemporary 42 in. Door Panel Kit in Graphite Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Graphite Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Contemporary
Color Finish Category:
Greys
Color Finish Name:
Graphite Stainless Steel
NSF Certified:
No
Number of Handles:
Four Handle
Product Type:
Door Panel Kit
Weight:
10 lb
Width:
42 in