42 in. Chimney Island Mount Range Hood in Silver Stainless
42 in. Chimney Island Mount Range Hood in Silver Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Glass touch control provides easy management of brightness level, fan speed and timer
- Eliminate heat and smoke from afar with auto-on heat sensors
- Be in control of your Decor cooking products with a four-speed fan with 1,200 CFM (780 CFM convertible) ventilation with minimal noise
- Strip LED lighting illuminates your cooking area in an elegant glow with more energy efficiency than standard halogen lighting
- Noise dampening system for a quieter experience
- Easy to clean stainless steel baffle filter efficiently absorbs smoke and odors while filtering out the grease
- Decor exclusive graphite and silver stainless steel finishes bring beauty and style to match any kitchen design or concept
- Smart functionality enables hood to automatically turn on in conjunction with a compatible Decor cooking product
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver Stainless
- Control Type:
- Touch
- Depth:
- 27-1/8 in
- Duct Size:
- 10 in
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 2-3/8 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Island Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel, Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GO
- UPC:
- 847364026242
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 78 lb
- Width:
- 42 in