48 in. Pro-Canopy Range Hood in Capable Graphite
48 in. Pro-Canopy Range Hood in Capable Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Glass touch control provides easy management of brightness level, fan speed and timer
- Eliminate heat and smoke from afar with auto-on heat sensors
- Be in control of your Dacor cooking products with a four-speed fan with 1,200 CFM (780 CFM convertible) ventilation with minimal noise
- Strip LED lighting illuminates your cooking area in an elegant glow with more energy efficiency than standard halogen lighting
- Noise dampening system for a quieter experience
- Easy to clean stainless steel baffle filter efficiently absorbs smoke and odors while filtering out the grease
- Dacor exclusive graphite and silver stainless steel finishes bring beauty and style to match any kitchen design or concept
- Smart functionality enables hood to automatically turn on in conjunction with a compatible Dacor cooking product
- Removable professional baffle filters
- Auto-on temperature sensor
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Stainless
- Control Type:
- Touchpad
- Depth:
- 25 in
- Duct Size:
- 12 in
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 18 in
- Hood Vent Type:
- Canopy
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- UPC:
- 847364026433
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 56 lb
- Width:
- 48 in